Motion
5400-S6-8
Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap, 1-20 Thread, Carbon Steel
MI ITEM #00298089
MFR #5400-S6-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap, 1-20 Thread, Carbon Steel
MI ITEM #00298089
MFR #5400-S6-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5400-S6-8 FITTING
  • Thread together design allows connection and disconnection against pressure
  • Brazed or threaded end connections for versatility of installation on tubing or hose
  • Tubular valve construction for low fluid loss and air inclusion
  • Lock washer and jam nut standard for optional bulkhead mounting
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Adapter Type
    Caps
  • End 1 Thread
    1-20
  • Material
    Carbon Steel
  • Description Keyword
    Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap
  • End 2 Size
    1/2 in
  • End 2 Style
    Female
  • Width
    0.560 in
  • Height
    1.140 in
  • Length
    0.560 in
  • Overall Length
    0.560 in
  • Weight
    1.06 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text