Motion
5400-S8-4
DANFOSS AEROQUIP LLC Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug
Mi Item #00298092
MFR #5400-S8-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug
Mi Item #00298092
MFR #5400-S8-4

Mfr description
5400-S8-4 FITTING
  • Lock washer and jam nut standard for optional bulkhead mounting.
  • Tubular valve construction for low fluid loss and air inclusion.
  • Brazed or threaded end connections for versatility of installation on tubing or hose.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.630 in
  • Overall Diameter
    0.630 in
  • Overall Length
    0.630 in
  • Weight
    0.35 oz

Details

  • Description Keyword
    Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)