Motion
5400-S8-8
Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug, 5/8-18 Thread, Carbon steel
MI ITEM #00298093
MFR #5400-S8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug - Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug, 5/8-18 Thread, Carbon steel
MI ITEM #00298093
MFR #5400-S8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    0.670 in
  • Length
    1.020 in
  • Overall Diameter
    0.670 in
  • Overall Length
    1.020 in
  • Weight
    1.31 oz
  • Width
    1.020 in

Details

  • Adapter Type
    Plugs
  • Description Keyword
    Eaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Plug
  • End 1 Style
    Male
  • End 1 Thread
    5/8-18
  • End 1 Type
    UNF
  • End 2 Style
    Female
  • Material
    Carbon steel

Overview

Mfr description
5400-S8-8 FITTING
  • Thread together design allows connection and disconnection against pressure.
  • Lock washer and jam nut standard for optional bulkhead mounting.
  • Brazed or threaded end connections for versatility of installation on tubing or hose.
  • Eaton’s 5400 series low air inclusion product line is designed for air conditioning, refrigerant, gaseous and fluid transfer applications.
  • Tubular valve construction for low fluid loss and air inclusion.
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text