1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
5400-S8-12
Coupling - 2 way, 3/4 Body Size
Mi Item #
00298094
MFR #
5400-S8-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
DANFOSS AEROQUIP LLC 5400-S8-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
5400-S8-12
Coupling - 2 way, 3/4 Body Size
Mi Item #
00298094
MFR #
5400-S8-12
Mfr description
5400-S8-12 FITTING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Body Size
3/4
Details
Application
Air conditioning
Flow Rate
35 gpm
Valve Type
2 way
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items