Motion
5400-53-4S
5400 Series Spare Part Jam Nut - Eaton Hansen and Gromelle 5400 Series Spare Part Jam Nut, Carbon Steel
MI ITEM #00298104
MFR #5400-53-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5400 Series Spare Part Jam Nut - Eaton Hansen and Gromelle 5400 Series Spare Part Jam Nut, Carbon Steel
MI ITEM #00298104
MFR #5400-53-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5400-53-4S FITTING
  • Available in a variety of sizes

Specifications

  • Material
    Carbon Steel
  • Description Keyword
    Eaton Hansen and Gromelle 5400 Series Spare Part Jam Nut
  • Color
    Zinc Clear Trivalent Chromate
  • Width
    0.750 in
  • Height
    0.830 in
  • Length
    0.200 in
  • Overall Length
    0.200 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought