Motion
5400-54-4S
5400 Series Spare Part Lock Washer - Eaton Hansen and Gromelle 5400 Series Spare Part Lock Washer
MI ITEM #00298108
MFR #5400-54-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5400 Series Spare Part Lock Washer - Eaton Hansen and Gromelle 5400 Series Spare Part Lock Washer
MI ITEM #00298108
MFR #5400-54-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5400-54-4S FITTING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
    0.645 in
  • Description Keyword
    Eaton Hansen and Gromelle 5400 Series Spare Part Lock Washer
  • Width
    1.060 in
  • Height
    1.060 in
  • Length
    0.050 in
  • Overall Diameter
    1.062 in
  • Overall Length
    0.050 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text