Motion
5603
DANFOSS AEROQUIP LLC Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Frame
MI ITEM #00298112
MFR #5603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Frame
MI ITEM #00298112
MFR #5603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5603 FITTING
  • Meets dimensional requirements to ISO standards 7241-1 series A.
  • Streamlined valving provides minimum pressure drop.
  • Eaton’s 5600 series features a rugged ball latch mechanism with self-sealing poppet valves in a wide array of port configurations and multiple valved and non-valved configurations.
  • Self-sealing poppet valve provides excellent high and low pressure sealing.
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Length
    0.310 in
  • Material
    Steel
  • Weight
    32.10 oz
  • Overall Length
    0.310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought