Motion
5606-16-16S
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Socket - Carbon steel
MI ITEM #00298117
MFR #5606-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Socket - Carbon steel
MI ITEM #00298117
MFR #5606-16-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5606-16-16S FITTING
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-5/16-12
  • End 2 Size
    1.000 in
  • Additional Details
    Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
  • Burst Pressure
    12000 psi
  • Material
    Carbon steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    4000 psi
  • Height
    2.150 in
  • Width
    2.150 in
  • Length
    5.540 in
  • Weight
    1.08 lb
  • Overall Length
    5.540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought