Motion
5608-10-10S
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Socket - Carbon steel
Mi Item #00298121
MFR #5608-10-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Socket - Carbon steel
Mi Item #00298121
MFR #5608-10-10S

Mfr description
5608-10-10S FITTING
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    5/8 in
  • Height
    1.500 in
  • Length
    2.610 in
  • Overall Length
    2.610 in
  • Weight
    1.08 lb
  • Width
    1.500 in

Details

  • Additional Details
    Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
  • Both Ends Gender Type
    Female to Female
  • Burst Pressure
    12000 psi
  • End 1 Thread
    7/8-14
  • Material
    Carbon steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)