Motion
5610-6-6S
Hydraulic Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00298125
MFR #5610-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00298125
MFR #5610-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5610-6-6S FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    9/16 – 18 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • Body Size
    3/8 in
  • Safety Options
    Ball Lock
  • Flow Rate
    6.00 gpm
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text