Motion
5610-10-10S
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Plug - Carbon steel
MI ITEM #00298128
MFR #5610-10-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5600 Series Quick Disconnect Couplings Plug - Carbon steel
MI ITEM #00298128
MFR #5610-10-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5610-10-10S FITTING
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Both Ends Gender Type
    Male to Female
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • End 2 Size
    5/8 in
  • Additional Details
    Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
  • Burst Pressure
    12000 psi
  • Material
    Carbon steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    4000 psi
  • Height
    1.120 in
  • Width
    1.120 in
  • Length
    2.080 in
  • Weight
    0.22 lb
  • Overall Length
    2.080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text