Overview
Mfr description
5610-16-16S FITTING
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
- Both Ends Gender TypeMale to Female
- End 1 Size1-5/16 in
- End 1 Thread1-5/16-12
- End 2 Size1.000 in
- Additional DetailsHydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
- Burst Pressure12000 psi
- MaterialCarbon steel
- Min Operating Temperature-40 °F
- Max Operating Temperature250 °F
- Maximum Operating Pressure4000 psi
- Height1.610 in
- Width1.610 in
- Length3.100 in
- Weight0.75 lb
- Overall Length3.100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data