1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
22021-4
22021 Series Spare Part Back-Up Ring -
MI ITEM #
00298172
MFR #
22021-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Parts and Accessories
DANFOSS AEROQUIP LLC 22021-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
22021-4
22021 Series Spare Part Back-Up Ring -
MI ITEM #
00298172
MFR #
22021-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22021-4 FITTING
Material is teflon
Available in multiple sizes
Specifications
Height
0.630 in
Length
0.030 in
Width
0.630 in
Weight
0.01 lb
Material
Teflon
Item Type
Retaining Rings and Clips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought