Motion
22546-12
DANFOSS AEROQUIP LLC 22546 Series O-Ring - O-Ring
Mi Item #00298177
MFR #22546-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 22546 Series O-Ring - O-Ring
Mi Item #00298177
MFR #22546-12

Mfr description
22546-12 FITTING
  • Sold individually
  • Temperature range -65 to 300 F
  • 70 durometer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.500 in
  • Inside Diameter
    0.364 in
  • Length
    0.060 in
  • Outside Diameter
    0.500 in
  • Thickness
    0.063 in
  • Weight
    0.01 lb
  • Width
    0.500 in

Details

  • Accessory Type
    O-Ring
  • Color
    Black
  • Item Type
    O-Rings and Gaskets
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)