Motion
22546-23
O-Ring - O-Ring
Mi Item #00298179
MFR #22546-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - O-Ring
Mi Item #00298179
MFR #22546-23

Mfr description
22546-23 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.0510 in | 26.69 mm
  • Outside Diameter
    1.1870 in

Details

  • Accessory Type
    O-Ring
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)