Motion
190235-4S
Aeroquip (Eaton) 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow - Carbon Steel Material, 3/16 in Hose ID, Male
MI ITEM #00298198
MFR #190235-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow - Carbon Steel Material, 3/16 in Hose ID, Male
MI ITEM #00298198
MFR #190235-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190235-4S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    3/16 in
  • Material
    Carbon Steel
  • Thread Size
    7/16-24
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • Hose Cut-Off Factor
    1.62 in
  • Length
    2.58 in
  • Overall Length
    2.58 in
  • Manufacturer Catalog Number
    190235-4S
  • Manufacturer Upc Number
    678146043887
  • UPC_NO
    678146043887
  • Finish
    DURA-KOTE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • Hex Size
    0.44 in
  • End 1 Style
    Inverted
  • Inside Diameter
    0.13 in
  • Type
    Hose Fitting
  • Height
    2.00 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -4
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought