Motion
190264-20S
Aeroquip 190264 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow
MI ITEM #00298200
MFR #190264-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190264 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow
MI ITEM #00298200
MFR #190264-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190264-20S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 5/8-12
  • Compatible Hose Series
    2766, 27811, FC1951
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    3.36 in
  • Length
    6.68 in
  • Overall Length
    6.68 in
  • Manufacturer Catalog Number
    190264-20S
  • Manufacturer Upc Number
    678146044075
  • UPC_NO
    678146044075
  • Finish
    DURA-KOTE
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • Hex Size
    2 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.05 in
  • Type
    Hose Fitting
  • Height
    4.51 in
  • Angle
    90 °
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -20
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought