Motion
190276-4S
Aeroquip (Eaton) 190276 Series Reusable Hose Fittings Male/Female Inverted Flare - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00298201
MFR #190276-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190276 Series Reusable Hose Fittings Male/Female Inverted Flare - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00298201
MFR #190276-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190276-4S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • Hose Cut-Off Factor
    1.3 in
  • Length
    2.05 in
  • Overall Length
    2.05 in
  • Manufacturer Catalog Number
    190276-4S
  • Manufacturer Upc Number
    678146044167
  • UPC_NO
    678146044167
  • Finish
    DURA-KOTE
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    Inverted
  • Inside Diameter
    0.13 in
  • Type
    Hose Fitting
  • Height
    0.75 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -4
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text