Motion
190328-6S
Aeroquip 190328 Series Reusable Hose Fittings SAE 45˚ Swivel 90˚ Short Elbow
Mi Item #00298205
MFR #190328-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190328 Series Reusable Hose Fittings SAE 45˚ Swivel 90˚ Short Elbow
Mi Item #00298205
MFR #190328-6S

Mfr description
190328-6S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    5/8 in
  • Height
    1.66 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.83 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.24 in
  • Length
    2.06 in
  • Outer Diameter
    0.72 in
  • Overall Length
    2.06 in
  • Overall Weight
    0.80 lb
  • Thread Size
    5/8-18
  • Weight
    0.80 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Male
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190328-6S
  • Manufacturer Upc Number
    678146044488
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)