Motion
190600-6S
Aeroquip 190600 Series Reusable Hose Fittings SAE 37° JIC Swivel
Mi Item #00298210
MFR #190600-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190600 Series Reusable Hose Fittings SAE 37° JIC Swivel
Mi Item #00298210
MFR #190600-6S

Mfr description
190600-6S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • Height
    0.69 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.22 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    1.74 in
  • Overall Length
    1.74 in
  • Overall Weight
    0.80 lb
  • Thread Size
    9/16-18
  • Weight
    0.80 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190600-6S
  • Manufacturer Upc Number
    678146044723
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)