Motion
63-190626-6
Aeroquip 190626 Series Reusable Hose Fittings 2-bolt Swivel Flange
MI ITEM #00298213
MFR #63-190626-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190626 Series Reusable Hose Fittings 2-bolt Swivel Flange
MI ITEM #00298213
MFR #63-190626-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-190626-6 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.26 in
  • Length
    1.78 in
  • Overall Length
    1.78 in
  • Manufacturer Catalog Number
    63-190626-6
  • Manufacturer Upc Number
    678146057129
  • UPC_NO
    678146057129
  • End 1 Size
    0.380 in
  • End 1 Thread
    5/8-24
  • Hex Size
    1 in
  • End 1 Style
    Flanged
  • Inside Diameter
    0.28 in
  • Height
    2.88 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    1.49 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.49 lb
  • Hose Dash Size
    -6
  • Width
    2.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought