Motion
190672-4B
Aeroquip 190672 Series Reusable Hose Fittings SAE 37° JIC Male Flare
MI ITEM #00298214
MFR #190672-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190672 Series Reusable Hose Fittings SAE 37° JIC Male Flare
MI ITEM #00298214
MFR #190672-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190672-4B FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    7/16-20
  • Compatible Hose Series
    2556, 2565, 2575, FC647, H201
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.88 in
  • Length
    1.66 in
  • Overall Length
    1.66 in
  • Manufacturer Catalog Number
    190672-4B
  • Manufacturer Upc Number
    678146044808
  • UPC_NO
    678146044808
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.80 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought