Motion
190772-3S
Aeroquip 190772 Series Reusable Hose Fittings Universal
Mi Item #00298215
MFR #190772-3S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190772 Series Reusable Hose Fittings Universal
Mi Item #00298215
MFR #190772-3S

Mfr description
190772-3S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.19 in
  • End 1 Size
    3/8 in
  • End 2 Size
    0.188 in
  • Height
    1.43 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    0.93 in
  • Hose Dash Size
    -3
  • Inside Diameter
    0.09 in
  • Length
    1.52 in
  • Outer Diameter
    0.5 in
  • Overall Length
    1.52 in
  • Overall Weight
    1.06 lb
  • Thread Size
    3/8-24
  • Weight
    1.06 lb
  • Width
    0.50 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/8-24
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190772-3S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)