Motion
190773-3S
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #00298220
MFR #190773-3S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #00298220
MFR #190773-3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190773-3S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/8-24
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.17 in
  • Length
    2.09 in
  • Overall Length
    2.09 in
  • Manufacturer Catalog Number
    190773-3S
  • Manufacturer Upc Number
    678146044884
  • UPC_NO
    678146044884
  • Finish
    DURA-KOTE
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-24
  • Hex Size
    0.5 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.09 in
  • Type
    Hose Fitting
  • Height
    1.27 in
  • Angle
    45 °
  • Weight
    1.06 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.06 lb
  • Hose Dash Size
    -3
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought