Motion
190773-8S
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #00298222
MFR #190773-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #00298222
MFR #190773-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190773-8S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    45° Elbow
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.64 in
  • Length
    3.21 in
  • Overall Length
    3.21 in
  • Manufacturer Catalog Number
    190773-8S
  • Finish
    DURA-KOTE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.92 in
  • Angle
    45 °
  • Outer Diameter
    0.88 in
  • Weight
    1.23 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.23 lb
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    1/2 in
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought