Motion
190773-10S
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
Mi Item #00298223
MFR #190773-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
Mi Item #00298223
MFR #190773-10S

Mfr description
190773-10S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    7/8 in
  • End 2 Size
    5/8 in
  • Height
    2.18 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.79 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.47 in
  • Length
    3.51 in
  • Outer Diameter
    1 in
  • Overall Length
    3.51 in
  • Overall Weight
    1.32 lb
  • Thread Size
    7/8-14
  • Weight
    1.32 lb
  • Width
    1.00 in

Details

  • Adapter Type
    45° Elbow
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190773-10S
  • Manufacturer Upc Number
    678146153234
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146153234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)