Motion
190944-4S
Aeroquip 190944 Series Reusable Hose Fittings SAE Male Inverted Flare 45° Elbow
Mi Item #00298227
MFR #190944-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190944 Series Reusable Hose Fittings SAE Male Inverted Flare 45° Elbow
Mi Item #00298227
MFR #190944-4S

Mfr description
190944-4S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    7/16 in
  • Height
    1.26 in
  • Hex Size
    0.44 in
  • Hose Cut-Off Factor
    1.7 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    2.68 in
  • Overall Length
    2.68 in
  • Overall Weight
    0.80 lb
  • Thread Size
    7/16-24
  • Weight
    0.80 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-24
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190944-4S
  • Manufacturer Upc Number
    678146044990
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)