Motion
190944-6S
Aeroquip 190944 Series Reusable Hose Fittings SAE Male Inverted Flare 45° Elbow
MI ITEM #00298228
MFR #190944-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190944 Series Reusable Hose Fittings SAE Male Inverted Flare 45° Elbow
MI ITEM #00298228
MFR #190944-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190944-6S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.7 in
  • Length
    2.88 in
  • Overall Length
    2.88 in
  • Manufacturer Catalog Number
    190944-6S
  • Manufacturer Upc Number
    678146045003
  • UPC_NO
    678146045003
  • Finish
    DURA-KOTE
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.62 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    1.33 in
  • Angle
    45 °
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -6
  • Width
    0.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought