Motion
202208-12-12B
Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
MI ITEM #00298242
MFR #202208-12-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
MI ITEM #00298242
MFR #202208-12-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202208-12-12B FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    UNF
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-18
  • Manufacturer Upc Number
    678146154248
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1 1/4 in
  • End 2 Size Type
    3/4 in
  • Material
    Brass
  • Height
    1.38 in
  • Width
    1.38 in
  • Length
    1.02 in
  • Weight
    0.18 lb
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
  • End 1 Type
    UNF
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.375 in
  • Manufacturer Catalog Number
    202208-12-12B
  • Fitting Shape
    180°
  • Overall Length
    1.02 in
  • Hex
    1.375 in
  • Series
    202208 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought