Motion
202220-12-12S
Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
Mi Item #00298252
MFR #202220-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
Mi Item #00298252
MFR #202220-12-12S

Mfr description
202220-12-12S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • End 1 Size Type
    1 1/16 in
  • End 2 Size
    1 1/4 in
  • End 2 Size Type
    1 1/4 in
  • Height
    1.38 in
  • Hex
    1.375 in
  • Hex Size
    1.375 in
  • Length
    1.41 in
  • Overall Length
    1.41 in
  • Weight
    0.22 lb
  • Width
    1.38 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    SAE 37
  • End 2 Style
    SAE
  • End 2 Thread
    1 1/4-18
  • End 2 Type
    SAE
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    202220-12-12S
  • Manufacturer Upc Number
    678146098030
  • Material
    Carbon Steel
  • Series
    202220 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)