Motion
900515-20B
Eaton Aeroquip 900515 Series Fitting - Brass
MI ITEM #00298260
MFR #900515-20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900515 Series Fitting - Brass
MI ITEM #00298260
MFR #900515-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900515-20B FITTING
  • For use with 2808 hose.
  • Reusable fitting.
  • Available in multiples sizes.

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.580 in
  • Material
    Brass
  • Height
    1.470 in
  • Width
    1.470 in
  • Length
    0.740 in
  • Weight
    0.09 lb
  • Overall Length
    0.740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought