Motion
900568-3B
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Brass
MI ITEM #00298262
MFR #900568-3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Brass
MI ITEM #00298262
MFR #900568-3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900568-3B FITTING
  • For use with 2807 hose.
  • Reusable fitting.
  • Available in a variety of sizes
  • For use with 2807 hose
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    0.144 in
  • End 2 Size
    0.204 in
  • Outside Diameter
    0.289 in
  • Material
    Brass
  • Inside Diameter
    0.144 in
  • Height
    0.290 in
  • Width
    0.290 in
  • Length
    0.230 in
  • Weight
    3.17 oz
  • Overall Length
    0.230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text