Motion
900568-4B
USA Sealing Compression Sleeve - Brass
Mi Item #00298263
MFR #900568-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Sleeve - Brass
Mi Item #00298263
MFR #900568-4B

Mfr description
900568-4B FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)