Motion
900568-16B
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Brass
Mi Item #00298269
MFR #900568-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Brass
Mi Item #00298269
MFR #900568-16B

Mfr description
900568-16B FITTING
  • Reusable fitting.
  • For use with 2807 hose.
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.911 in
  • End 2 Size
    0.990 in
  • Height
    1.120 in
  • Inside Diameter
    0.910 in
  • Length
    0.490 in
  • Outside Diameter
    1.122 in
  • Overall Length
    0.490 in
  • Weight
    0.49 oz
  • Width
    1.120 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Both Ends Gender Type
    Female to Female
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)