Motion
900568-6C
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Stainless Steel
MI ITEM #00298273
MFR #900568-6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Stainless Steel
MI ITEM #00298273
MFR #900568-6C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900568-6C FITTING
  • For use with 2807 hose.
  • Reusable fitting.
  • Available in a variety of sizes
  • Reusable fitting
  • For use with 2807 hose
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    0.339 in
  • End 2 Size
    0.401 in
  • Outside Diameter
    0.497 in
  • Material
    Stainless Steel
  • Inside Diameter
    0.339 in
  • Height
    0.500 in
  • Width
    0.500 in
  • Length
    0.290 in
  • Weight
    0.39 oz
  • Overall Length
    0.290 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought