Motion
900568-10C
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Stainless Steel
MI ITEM #00298275
MFR #900568-10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900568 Series Crimp Hose Fittings Sleeve - Stainless Steel
MI ITEM #00298275
MFR #900568-10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900568-10C FITTING
  • Available in a variety of sizes.
  • Reusable fitting.
  • For use with 2807 hose.
  • Available in a variety of sizes
  • Reusable fitting
  • For use with 2807 hose

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Outside Diameter
    0.742 in
  • Material
    Stainless Steel
  • Inside Diameter
    0.534 in
  • Height
    0.740 in
  • Width
    0.740 in
  • Length
    0.480 in
  • Weight
    0.02 lb
  • Overall Length
    0.480 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought