Motion
FC5133-0806S
Aeroquip FC5133 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
MI ITEM #00298317
MFR #FC5133-0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5133 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
MI ITEM #00298317
MFR #FC5133-0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • End 2 Size
    3/8 in
  • Height
    0.90 in
  • Hose Cut-Off Factor
    1.43 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.31 in
  • Length
    2.91 in
  • Overall Length
    2.91 in
  • Overall Weight
    0.80 lb
  • Thread Size
    3/4-16
  • Weight
    0.80 lb
  • Width
    0.90 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC310, FC510
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5133-0806S
  • Manufacturer Upc Number
    678146057594
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146057594

Overview

Mfr description
FC5133-0806S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought