Motion
FD35-1007-06-06

DANFOSS AEROQUIP LLC
FD35-1007-06-06

Quick Disconnect Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 10000 psi PSI, 3/8 in Body Size, FKM Seal
Mi Item #00298327
MFR #FD35-1007-06-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD35-1007-06-06

Quick Disconnect Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 10000 psi PSI, 3/8 in Body Size, FKM Seal
Mi Item #00298327
MFR #FD35-1007-06-06

Mfr description
FD35-1007-06-06 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    9/16 – 18 SAE
  • Body Size
    3/8 in
  • End Size
    -6
  • Hex Size
    0.9400 in | 23.87 mm

Details

  • Application
    Hydraulic tools | Hydraulics
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • Flow Rate
    2.00 gpm
  • Hose Connection Type
    Female ORB
  • Safety Options
    Ball Lock
  • Seal Material
    FKM
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)