Motion
NV 14 NPT F

FASTER
NV 14 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5076 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00298339
MFR #NV 14 NPT F
Price$23.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 14 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5076 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00298339
MFR #NV 14 NPT F

Mfr description
NV-14-NPT-F COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.77/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    12.5 lbs
  • Hex
    19 mm | 0.7500 in
  • Hex Size
    19 mm | 0.7500 in
  • Overall Length
    50 mm | 1.9700 in
  • Size
    0.2500 in
  • Weight
    0.2200 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings with poppet valve. Faster interchangeability (except size 12,5)
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    3.96 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agriculture, Construction, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.01890 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5076 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)