Motion
8MQBAIHC-8FP

GATES RUBBER CO
8MQBAIHC-8FP

725289385 Male Quick Disconnect Coupler - 2500 psi, 1/2 in Body Size
Mi Item #00298342
MFR #8MQBAIHC-8FP
Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MQBAIHC-8FP

725289385 Male Quick Disconnect Coupler - 2500 psi, 1/2 in Body Size
Mi Item #00298342
MFR #8MQBAIHC-8FP

Mfr description
8MQBAIHC-8FP Q.D. COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.48/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.37 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coupling Component
    Plug
  • Manufacturer Upc Number
    072053032680
  • UPC_NO
    072053032680
  • Working Pressure
    2500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)