Motion
FC2540-24S
Aeroquip FC2540 Series Crimp Hose Fittings Socket
MI ITEM #00298401
MFR #FC2540-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2540 Series Crimp Hose Fittings Socket
MI ITEM #00298401
MFR #FC2540-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC2540-24S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Compression
  • Hose Cut-Off Factor
    2.02 in
  • Length
    3.04 in
  • Overall Length
    3.04 in
  • Manufacturer Catalog Number
    FC2540-24S
  • End 1 Style
    Compression
  • Inside Diameter
    1.76 in
  • Height
    2.50 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.495 in
  • Weight
    0.87 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    24
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text