Motion
FD49-1002-06-06

DANFOSS AEROQUIP LLC
FD49-1002-06-06

Hansen Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 2500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00298603
MFR #FD49-1002-06-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD49-1002-06-06

Hansen Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 2500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00298603
MFR #FD49-1002-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD49-1002-06-06 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Body Size
    3/8 in
  • Coupling Connection Type
    Push-Pull
  • Burst Pressure
    7500 psi
  • Industry/Application
    Hydraulic Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text