Motion
FD49-1002-08-06

DANFOSS AEROQUIP LLC
FD49-1002-08-06

Hansen Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00298606
MFR #FD49-1002-08-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD49-1002-08-06

Hansen Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00298606
MFR #FD49-1002-08-06

Mfr description
FD49-1002-08-06 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    3/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    7500 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Push-Pull
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Hydraulic Tools
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    2500 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)