Motion
FD56-1062-02-04

DANFOSS AEROQUIP LLC
FD56-1062-02-04

Hydraulic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #00298609
MFR #FD56-1062-02-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD56-1062-02-04

Hydraulic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #00298609
MFR #FD56-1062-02-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD56-1062-02-04 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    FKM
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Body Size
    1/4 in
  • Safety Options
    Ball Lock
  • Flow Rate
    1.00 gpm
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text