Specifications
Dimensions
- Actual Thread Size1 – 11-1/2 NPTF
- Body Size1 in
Details
- ApplicationHydraulic
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword1 in NPTF, 1 – 11-1/2 Female Thread
- Flow Rate50.00 gpm
- Hose Connection TypeFemale NPTF
- Safety OptionsBall Lock
- Seal MaterialFKM
- Standard InterchangeISO 7241-A
- Thread Hose I.D. Tube O.D.1 in
- Working Pressure4000 psi
- Working Pressure Range3001 to 4000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)