Motion
FD56-1064-02-04

DANFOSS AEROQUIP LLC
FD56-1064-02-04

Hydraulic Socket - Steel Body Material, 2 way, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi PSI, 1/4 in Body Size, FKM Seal
MI ITEM #00298616
MFR #FD56-1064-02-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD56-1064-02-04

Hydraulic Socket - Steel Body Material, 2 way, 1/8 in NPTF, 1/8 – 27 Female Thread, 5000 psi PSI, 1/4 in Body Size, FKM Seal
MI ITEM #00298616
MFR #FD56-1064-02-04

Mfr description
FD56-1064-02-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in
  • End Size 2
    -2
  • Hex Size
    0.8800 in | 22.35 mm
  • Length
    1.8100 in | 45.97 mm

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • End Type 2
    Female Pipe (NPT)
  • Flow Rate
    1.00 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Ball Lock
  • Seal Material
    FKM
  • Standard Interchange
    ISO 7241-A
  • Standards Met
    ISO 7241-1 Series A
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    2 way
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)