Motion
FD56-1064-08-10

DANFOSS AEROQUIP LLC
FD56-1064-08-10

Hydraulic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 4000 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #00298619
MFR #FD56-1064-08-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD56-1064-08-10

Hydraulic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 4000 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #00298619
MFR #FD56-1064-08-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD56-1064-08-10 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    FKM
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Body Size
    5/8 in
  • Safety Options
    Ball Lock
  • Flow Rate
    12.00 gpm
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text