Motion
FD69-1002-06-08

DANFOSS AEROQUIP LLC
FD69-1002-06-08

Quick Disconnect Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 10000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00298636
MFR #FD69-1002-06-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD69-1002-06-08

Quick Disconnect Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 10000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00298636
MFR #FD69-1002-06-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD69-1002-06-08 FITTING

Specifications

  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    10000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Body Size
    1/2 in
  • Safety Options
    Ball Lock
  • Flow Rate
    45.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text