Motion
FD76-1010-08-10

DANFOSS AEROQUIP LLC
FD76-1010-08-10

Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 3000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298648
MFR #FD76-1010-08-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD76-1010-08-10

Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 3000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298648
MFR #FD76-1010-08-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD76-1010-08-10 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Body Size
    5/8 in
  • Coupling Connection Type
    Push-Pull
  • Burst Pressure
    12000 psi
  • Industry/Application
    Hydraulic Service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text