Motion
2NV 12-12SAE M

FASTER
2NV 12-12SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3625 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00298649
MFR #2NV 12-12SAE M
Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
2NV 12-12SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3625 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00298649
MFR #2NV 12-12SAE M

Mfr description
2NV12-12SAE-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.91/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    18.2 lbs
  • Hex
    27 mm | 1.0600 in
  • Hex Size
    27 mm | 1.0600 in
  • Overall Length
    47 mm | 1.8500 in
  • Size
    0.5000 in
  • Weight
    0.2200 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Plug
  • Description
    Standard couplings, poppet valve, shielded
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Flow Rate
    15.85 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.06090 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)